Tower Lights

  • Mfr # XB4BS8444GEX

  • Zoro # G623553317


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Head Color
Red
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
149 Degrees F
IP Rating
IP65
Overall Depth
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB4BS8444GEX
Zoro #
G623553317
UPC #
-
Country of Origin
France

Dimensions

Overall Depth
4.7 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm
Overall Height
1.18 in
Mushroom Head Diameter
40 mm
Overall Width
1.81 in

Details

Item
Tower Lights
Head Color
Red
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
149 Degrees F
IP Rating
IP65
Number of Indicator Lights
0
Series
Harmony XB4 ATEX D
Contact Form
2NC
Lamp Type
No Lamp Module Included
Head Material
Metal
Product Type
Emergency Stop Push Buttons
Standards
ANSI/ISA 12.12.01, CSA C22.2 No 213, EN/IEC 60079-1:2009, IEC 60079-0:2009, IEC 60079-31:2009, IEC 60079-7:2009, UL 60079-0, UL 60079-1, UL 60079-31
Push Button Style
Mushroom Head
Number of Operators
1
Features
Specially Designed For Applications In The Oil And Gas Industry, As Well As The Food And Beverage, Car Gas Stations, And More
Terminal Connection
Screw Clamp
Operating Temperature - Minimum
-4 Degrees F
Operator Illumination
Non-Illuminated

Description

Tower Lights, Head Material Metal, Contact Form 2NC, Number of Operators 1, IP Rating IP65, Standards ANSI/ISA 12.12.01, CSA C22.2 No 213, EN/IEC 60079-1:2009, IEC 60079-0:2009, IEC 60079-31:2009, IEC 60079-7:2009, UL 60079-0, UL 60079-1, UL 60079-31, Terminal Connection Screw Clamp, Features Specially Designed For Applications In The Oil And Gas Industry, As Well As The Food And Beverage, Car Gas Stations, And More

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.