Shop SCHNEIDER ELECTRIC
See all product information
Create Account
TowerLightAssembly, 14-5/8"H, PC, 24V DC
- Mfr # XVTS2AW
- Zoro # G124877905
product price:Â
$
709.99
/ea
Sold in multiples of 10 for
$7,099.90
Free Shipping & Returns
Key Features
For Location
Indoor, Outdoor
Lifespan
50,000 hr
IP Rating
IP66, IP69K
Includes Sounder Tier
No Sounder Tier
Housing Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XVTS2AW
- Zoro #
- G124877905
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 14 5/8 in
- Overall Diameter
- 2 7/8 in
Details
- Item
- Tower Light Assembly
- For Location
- Indoor, Outdoor
- Lifespan
- 50,000 hr
- IP Rating
- IP66, IP69K
- Includes Sounder Tier
- No Sounder Tier
- Housing Material
- Polycarbonate
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Current
- 555 mA
- Operating Temperature - Minimum
- -22 Degrees F
- Water Resistance
- Water Resistant
- Number of Light Tiers
- 15
- Standards
- CE Certified, cULus Listed, UKCA Certified
- Light Operating Mode
- Flashing, Rotating, Steady
- For Hazardous Location
- Class III, Division 1
- NEMA Rating
- NEMA 13, NEMA 4X
- Light Tier Color
- Blue, Green, Light Yellow, Red, Turquoise, Purple, White, Yellow
- Wattage
- 13.32 W
- Connection Type
- M12 4-Pin/5-Pin Connector
- Housing Color
- White
- Control Protocol
- User Operated
- Light Source
- LED
Description
Overall Height 14 5/8 in, NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Certified, cULus Listed, UKCA Certified, Includes Not Applicable, Tower Light Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.