TowerLightAssembly, 14-5/8"H, PC, 24V DC
- Mfr # XVTS2BW
- Zoro # G924878294
product price:Â
$
664.99
/ea
Sold in multiples of 10 for
$6,649.90
Free Shipping & Returns
Key Features
Light Source
LED
Connection Type
M12 8-Pin Connector
For Location
Indoor, Outdoor
Control Protocol
User Operated
Housing Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XVTS2BW
- Zoro #
- G924878294
- UPC #
- -
- Country of Origin
- Germany
- Item
- Tower Light Assembly
- Light Source
- LED
- Connection Type
- M12 8-Pin Connector
- For Location
- Indoor, Outdoor
- Control Protocol
- User Operated
- Housing Material
- Polycarbonate
- Wattage
- 13.32 W
- Lifespan
- 50,000 hr
- Standards
- CE Certified, cULus Listed, UKCA Certified
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Current
- 555 mA
- Light Operating Mode
- Flashing, Rotating, Steady
- Operating Temperature - Minimum
- -22 Degrees F
- Number of Light Tiers
- 15
- IP Rating
- IP66, IP69K
- Water Resistance
- Water Resistant
- NEMA Rating
- NEMA 13, NEMA 4X
- For Hazardous Location
- Class III, Division 1
- Housing Color
- White
- Includes Sounder Tier
- No Sounder Tier
- Light Tier Color
- Blue, Green, Light Yellow, Red, Turquoise, Purple, White, Yellow
- Operating Voltage
- 24V DC
Dimensions
- Overall Height
- 14 5/8 in
- Overall Diameter
- 2 7/8 in
Description
Overall Height 14 5/8 in, NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Certified, cULus Listed, UKCA Certified, Includes Not Applicable, Tower Light Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.