Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV4 Steady Green Colored lens
- Mfr # XV4C23
- Zoro # G224891641
product price:Â
$
31.75
/ea
Sold in multiples of 96 for
$3,048.00
Key Features
IP Rating
IP65
Lens Shape
Cylinder
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
14 Degrees F
Light Operating Mode
Steady
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV4C23
- Zoro #
- G224891641
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 1 5/8 in
- Overall Height
- 2 3/8 in
Details
- Item
- XV4 Steady Green Colored lens
- IP Rating
- IP65
- Lens Shape
- Cylinder
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Temperature - Minimum
- 14 Degrees F
- Light Operating Mode
- Steady
- Number of Lamps
- 1
- NEMA Rating
- NEMA 12
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Housing Material
- Polycarbonate
- Operating Current
- 24 mA @ 24V AC, 28 mA @ 24V DC
- Lifespan
- 50,000 hr
- Light Source
- LED
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.