TowerLightAssembly, 14-5/8"H, PC, 24V DC
- Mfr # XVTS2AG
- Zoro # G624878150
product price:Â
$
709.99
/ea
Sold in multiples of 10 for
$7,099.90
Free Shipping & Returns
Key Features
Connection Type
M12 4-Pin/5-Pin Connector
For Hazardous Location
Class III, Division 1
Lifespan
50,000 hr
For Location
Indoor, Outdoor
Operating Current
555 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XVTS2AG
- Zoro #
- G624878150
- UPC #
- -
- Country of Origin
- Germany
- Item
- Tower Light Assembly
- Connection Type
- M12 4-Pin/5-Pin Connector
- For Hazardous Location
- Class III, Division 1
- Lifespan
- 50,000 hr
- For Location
- Indoor, Outdoor
- Operating Current
- 555 mA
- Control Protocol
- User Operated
- IP Rating
- IP66, IP69K
- Housing Material
- Polycarbonate
- Operating Temperature - Minimum
- -22 Degrees F
- Standards
- CE Certified, cULus Listed, UKCA Certified
- Light Source
- LED
- Operating Temperature - Maximum
- 122 Degrees F
- Housing Color
- Gray
- Wattage
- 13.32 W
- Light Tier Color
- Blue, Green, Light Yellow, Red, Turquoise, Purple, White, Yellow
- Water Resistance
- Water Resistant
- Number of Light Tiers
- 15
- Light Operating Mode
- Flashing, Rotating, Steady
- NEMA Rating
- NEMA 13, NEMA 4X
- Includes Sounder Tier
- No Sounder Tier
- Operating Voltage
- 24V DC
Dimensions
- Overall Diameter
- 2 7/8 in
- Overall Height
- 14 5/8 in
Description
Overall Height 14 5/8 in, NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Certified, cULus Listed, UKCA Certified, Includes Not Applicable, Tower Light Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.