Shop SCHNEIDER ELECTRIC
Create Account
TRANSMITTER TEMP -25 TO
- Mfr # 2252-151
- Zoro # G524259189
product price:Â
$
1,113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2252-151
- Zoro #
- G524259189
- UPC #
- 711426200256
- Country of Origin
- United States
Description
Pneunatic Temperature Transmitters - Duct/Outdoor Air, Range: -25 to 125 F, Remote Bulb, 1/4 x 4 in. long (6 x 102 mm) with 36 in. (0.91 m) capillary * Action: Direct, proportional.* Adjustments: None required, factory calibrated. (Field accessible zero adjustment.)* Supply air pressure: 20 psig +/-0.5 psi (138 kPa +/-3.4 kPa), clean, dry air, supplied through 1.0 scfh (0.0063" dia.) restrictor or restrictor-tee.* Maximum air pressure: 30 psig (207 kPa).* Output pressure: 3 to 15 psig (21 to 103 kPa).* Air connection: 1/8 in. FNPT.* Maximum case ambient temperature: 140DegF (60DegC).* Minimum case operating ambient temperature: 40 DegF (4.4 DegC).* Construction: Liquid-Filled copper sensing element, cast aluminum base, beryllium copper feedback bellows, zinc-plated steel cover.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.