EN/ISO 13850 || EN/IEC 60947-1 || EN/IEC 60947-5-5 || IEC 60364-5-53 || EN/IEC 60947-5-4 || EN/IEC 60204-1 || UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-5-1 || JIS C8201-1
Ik Degree Of Protection
IK06 IEC 50102
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Product Or Component Type
emergency stop push-button || emergency switching off push-button
Reset
turn to release
Shape Of Signaling Unit Head
round
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Protective Treatment
TH
Device Short Name
XB4
Contacts Material
silver alloy (Ag/Ni)
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Electrical Shock Protection Class
class I IEC 60536
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Bezel Material
chromium plated metal
Head Type
standard
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Product Certifications
UL Listed || BV || CSA || LROS (Lloyds register of shipping) || DNV || GL
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Ambient Air Temperature For Storage
-40-70°C
Fixing Collar Material
zamak
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Operator Profile
red mushroom Ø 40 mm, unmarked
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contact Operation
slow-break
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
300000 cycles
Type Of Operator
trigger action and mechanical latching
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K
Ambient Air Temperature For Operation
-40-70°C
Device Presentation
complete product
Positive Opening
with EN/IEC 60947-5-1 appendix K
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Terminals Description Iso N°1
(13-14)NO
Contacts Usage
standard contacts
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)