Schneider Electric
Trmnl Blk, Screw Clmp Tech Pssthrgh
Mfr # NSYTRV22BL
Zoro # G5235386
original price:
$1.69
11% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Max. Wire Size 12 AWG
- Min. Wire Size 26 AWG
- Voltage 600V AC
- Number of Poles 1
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462WHI (5462WHI)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4EI)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (CCP1.25BK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, 12, 13, Hinged (N12241608)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV62PE)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- SCHNEIDER ELECTRIC DIN Rail End Clamp, Screw Mount, 1.99 in L, Linergy TR, Plastic, Gray (NSYTRAABV35)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LD)
- HONEYWELL Ds06-105-Dut-Lf 2" Ds06 (DS06-105-D)
- Schneider Electric Terminal Blocks