Zoro Homepage

CAD Viewer & Download Files

Terminal Block, Pass-Through, 1 Pole, 30 A, 1,000 V AC, 10 AWG, Screw Termination, Blue

  • Mfr # NSYTRV42BL

  • Zoro # G5240277

CAD Available

product price: $1.69
/ea

Key Features

CAD Drawing
Terminal Block Type
Pass-Through
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRV42BL
Zoro #
G5240277
UPC #
785901943587
Country of Origin
China

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
10 AWG
Channel Size
35mm
Overall Width
0.24 in
Overall Length
1.88 in
Strip Length
11/32 in
Overall Depth
1.88 in
Termination Screw Size
M3
For Channel Rail Size
35mm
Wire Stripping Length
9 mm

Description

Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 30 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color Blue, Maximum Voltage 1,000 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, Overall Depth 1.88 in, Overall Length 1.88 in, Overall Width 0.24 in, Standards ATEX, CSA, CURus, DNV, GL, IECEx, LR, UL, VDE, Terminal Block Type Pass-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.