Zoro Homepage

UPS System, 1.5kVA, Line Interactive, Out: 230V In: 230V

  • Mfr # BR1500GI

  • Zoro # G810932062


product price: $869.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
1.5kVA
Wattage
865 W
Input Voltage
230V
Output Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR1500GI
Zoro #
G810932062
UPC #
731304268741
Country of Origin
China

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
1.5kVA
Wattage
865 W
Input Voltage
230V
Output Voltage
230V
Backup Time (Half/Full Load)
12 min 17 sec/3 min 39 sec
Number of Outlets
10
NEMA Receptacle Configuration
(10) IEC C13
Mounting
Tower

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.