Zoro Homepage

Valve, 1-1/2", 28.0 gpm, Normally Open

  • Mfr # VB-7213-0-4-10

  • Zoro # G2087150


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VA-7213-201-4-10
Standards
ANSI, ASTM B584, CRN, PED
Product Type
Hydronic Globe Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-7213-0-4-10
Zoro #
G2087150
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/8 in
Port Connection Size
1 1/2 in
Overall Height
4 11/16 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 87 psi, ANSI Rating ANSI Leakage Class IV, ANSI Leakage Class V, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Close-Off Pressure 35 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.