Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U04N4B
  • Zoro # G5925217

product price: 
$
448.99
/ea
Free Shipping & Returns

Key Features

Control Type
Keypad, Remote, Terminal, Network
Adjustable Deceleration Time
0 to 6,000 sec
Depth
9.65 in
Displays
LED
Control Method
Keypad, Remote, Terminal, Network
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U04N4B
Zoro #
G5925217
UPC #
785901723752
Country of Origin
Indonesia
Control Type
Keypad, Remote, Terminal, Network
Adjustable Deceleration Time
0 to 6,000 sec
Displays
LED
Control Method
Keypad, Remote, Terminal, Network
Display Type
LED
With Bypass / No Bypass
No Bypass
Max. Output Amps
1.5 A
Max. HP
0.5 hp
Start/Stop Control
Programmable
Output Frequency Range
0.1 to 599 Hz
Key Pad Lockout
Yes
Starting Torque
1.5
For Use With
three-phase Asynchronous, Synchronous Motors
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Output Voltage
500V AC
Digital Readout
Output Frequency, Output Current, Output Voltage
With Line Contactor / No Line Contactor
No Line Contactor
Enclosure
Open
Dynamic Braking
No
Input Phase AC
Three
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Torque @ 1 Hz
1.5
Input Frequency
60/50 Hz
Output Phase AC
Three
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Input Voltage
500V AC
Adjustable Acceleration Time
0 to 6,000 sec
Item
Variable Frequency Drive
Maximum Output Power
1/2 hp
Number of Outputs
(1) Analog; (3) Discrete
Color
Black
Ethernet Port Included
No
Series
Altivar 320
Style
Book
Number of Inputs
(3) Analog; (7) Discrete
Output Voltage Range
380V AC to 500V AC
Enclosure Rating
NEMA 1
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
323 to 550V AC
Input Type
Analog, Digital
Output Type
Analog
Maximum Output Current
1.5 A
Brake Chopper Included
Yes
Application
Complex Machines
Input Phase
Three
Number of Outputs - Analog
1
Product Type
Variable Frequency Drive
Output Frequency - Minimum
599 Hz
Output Phase
Three
Output Frequency - Maximum
0.1 Hz
Includes Ethernet Port
No
Number of Inputs - Analog
3
IP Rating
IP20
Includes Brake Chopper
Yes
NEMA Rating
NEMA 1
Output Current - Maximum
1.5 A
Output Horsepower
1/2 hp
Line Contactor Design
No Line Contactor
Bypass Design
No Bypass
Wire Color
Black
Container Type
Book
Sensor Body Style
Book

Dimensions

Depth
9.65 in
Width
1.77 in
Height
12.8 in
Overall Depth
9 3/4 in
Overall Height
12 7/8 in
Overall Width
1 7/8 in

Description

Variable Speed Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 1.5 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.