Variable Frequency Drive, Black/Green

  • Mfr # ATV320U22N4W
  • Zoro # G713328313
product price: 
$
1,072.99
/ea
Free Shipping & Returns

Key Features

Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Input Phase AC
Three
Input Frequency
60/50 Hz
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Digital Readout
Output Current; Output Frequency; Output Voltage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U22N4W
Zoro #
G713328313
UPC #
3606489548513
Country of Origin
United States
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Input Phase AC
Three
Input Frequency
60/50 Hz
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Digital Readout
Output Current; Output Frequency; Output Voltage
With Line Contactor / No Line Contactor
With Line Contactor
With Bypass / No Bypass
No Bypass
Item
Variable Frequency Drive
Output Phase AC
Three
Display Type
LED
Output Voltage
500V AC
Input Voltage
500V AC
Control Method
Remote
Output Frequency Range
0.599 kHz
Enclosure
Totally Enclosed
Control Type
Remote Keypad
Dynamic Braking
Yes
Displays
LED
Start/Stop Control
Programmable
Number of Inputs
(3) Analog, (7) Digital
Input Type
Analog, Digital
Input Voltage Range
380V AC to 500V AC
Enclosure Rating
IP66
Output Voltage Range
380V AC to 500V AC
Number of Outputs
(1) Analog, (3) Digital
Output Type
Analog, Digital
Maximum Output Current
5.5 A
Series
ATV320
Ethernet Port Included
Yes
Brake Chopper Included
Yes
Application
Complex Machines
Maximum Output Power
3 hp
Torque Application
Constant Torque, Variable Torque
Style
Compact
Color
Black/Green
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
Number of Outputs - Analog
1
Output Horsepower
3 hp
IP Rating
IP66
Line Contactor Design
With Line Contactor
Input Phase
Three
Output Current - Maximum
5.5 A
Number of Outputs - Digital
3
Output Frequency - Minimum
0.599 Hz
Number of Inputs - Analog
3
Output Frequency - Maximum
0.599 Hz
Number of Inputs - Digital
7
Includes Ethernet Port
Yes
Output Phase
Three
Bypass Design
No Bypass
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
9 7/8 in
Overall Depth
9 1/4 in
Overall Height
13 3/8 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.5 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP66

Ratings & reviews