Variable Frequency Drive, Black

  • Mfr # ATV630D55M3
  • Zoro # G3546917
product price: 
$
11,355.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
For Use With
Motor, Three-phase supply voltage: 200¿240 V 50/60 Hz
Width
12.6 in
Output Voltage
240V AC
Enclosure
Totally Enclosed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D55M3
Zoro #
G3546917
UPC #
785901662372
Country of Origin
India
Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
For Use With
Motor, Three-phase supply voltage: 200¿240 V 50/60 Hz
Output Voltage
240V AC
Enclosure
Totally Enclosed
Input Voltage
240V AC
Max. HP
60 hp, 75 hp
Dynamic Braking
No
Protection
Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
Input Phase AC
Three
Max. Output Amps
232.1 A, 264 A
With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
No
Item
Variable Frequency Drive
Standards
UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
Display Type
Graphic
Input Frequency
60/50 Hz
Output Phase AC
Three
Style
Compact
Application
Industrial Process and Utilities
Input Voltage Range
200 to 240V AC
Output Type
Analog
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Maximum Output Current
211 A
Color
Black
Ethernet Port Included
Yes
Brake Chopper Included
No
Adjustable Deceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Series
Altivar Process ATV600 Variable Speed Drives
Start/Stop Control
Programmable
Number of Inputs
(3) Analog; (8) Discrete
Maximum Output Power
75 hp
Enclosure Rating
NEMA 1
Output Frequency Range
0.1 to 500 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Number of Outputs
(2) Analog; (3) Relay
Output Voltage Range
200V AC to 240V AC
Displays
Graphic Display
Output Frequency - Minimum
500 Hz
Output Horsepower
75 hp
IP Rating
IP20
Includes Brake Chopper
No
Number of Outputs - Relay
3
NEMA Rating
NEMA 1
Includes Ethernet Port
Yes
Output Phase
Three
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
0.1 Hz
Bypass Design
No Bypass
Output Current - Maximum
211 A
Input Phase
Three
Number of Outputs - Analog
2
Number of Inputs - Analog
3
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Width
12.6 in
Height
33.54 in
Depth
15.35 in
Overall Depth
15 3/8 in
Overall Width
12 5/8 in
Overall Height
33 5/8 in

Description

Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 75 hp, Maximum Output Current 211 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews