Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV340U30N4
  • Zoro # G3615377

product price: 
$
1,036.99
/ea
Free Shipping & Returns

Key Features

Depth
9.15 in
Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
Digital Readout
No
Max. HP
3 hp, 5 hp
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340U30N4
Zoro #
G3615377
UPC #
785901659389
Country of Origin
Indonesia
Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
Digital Readout
No
Max. HP
3 hp, 5 hp
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Display Type
None
Max. Output Amps
10.2 A, 11 A, 12.6 A, 13 A
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
480V AC
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Input Phase AC
Three
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Dynamic Braking
No
Item
Variable Frequency Drive
Input Frequency
60/50 Hz
Output Voltage
480V AC
Start/Stop Control
Programmable
Key Pad Lockout
None
Enclosure Rating
NEMA 1
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Output Type
Analog
Brake Chopper Included
Yes
With Bypass / No Bypass
No Bypass
Displays
None
Output Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage Range
323V AC to 528V AC
Maximum Output Power
5 hp
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Frequency Range
0.1 to 599 Hz
Number of Outputs
(3) Analog; (8) Discrete
Input Voltage Range
380 to 480V AC
Application
Industrial Process and Utilities
Enclosure
Open
Series
Altivar Machine ATV340
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
9.3 A
Ethernet Port Included
No
Style
Modular
Color
Black
Input Type
Analog, Digital
Input Phase
Three
Output Horsepower
5 hp
Includes Brake Chopper
Yes
Keypad Lockout
None
Product Type
Variable Frequency Drive
Includes Ethernet Port
No
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Analog
2
Bypass Design
No Bypass
Output Frequency - Minimum
599 Hz
IP Rating
IP20
Output Current - Maximum
9.3 A
NEMA Rating
NEMA 1
Number of Outputs - Analog
3
Line Contactor Design
With Line Contactor
Output Phase
Three
Wire Color
Black
Container Type
Modular
Sensor Body Style
Modular

Dimensions

Depth
9.15 in
Width
3.35 in
Height
10.63 in
Overall Height
10 5/8 in
Overall Width
3 3/8 in
Overall Depth
9 1/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 9.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.