Variable Frequency Drive, Black

  • Mfr # ATV340D75N4E
  • Zoro # G0199537
product price: 
$
10,104.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

With Line Contactor / No Line Contactor
With Line Contactor
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Dynamic Braking
No
Input Frequency
60/50 Hz
Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340D75N4E
Zoro #
G0199537
UPC #
785901759249
Country of Origin
China
With Line Contactor / No Line Contactor
With Line Contactor
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Dynamic Braking
No
Input Frequency
60/50 Hz
Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
Display Type
None
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Max. HP
100 hp, 125 hp
Input Voltage
480V AC
Max. Output Amps
207.6 A, 217.5 A
Output Voltage
480V AC
Item
Variable Frequency Drive
Input Phase AC
Three
Digital Readout
No
Output Voltage Range
323V AC to 528V AC
Brake Chopper Included
Yes
Adjustable Acceleration Time
0.01 to 9,999 sec
Displays
None
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Style
Ethernet
With Bypass / No Bypass
No Bypass
Maximum Output Current
173 A
Maximum Output Power
125 hp
Output Phase AC
Three
Enclosure Rating
NEMA 1
Key Pad Lockout
None
Torque Application
Constant Torque, Variable Torque
Output Frequency Range
0.1 to 599 Hz
Input Voltage Range
380 to 480V AC
Number of Outputs
(3) Analog; (8) Discrete
Application
Industrial Process and Utilities
Adjustable Deceleration Time
0.01 to 9,999 sec
Series
Altivar Machine ATV340
Start/Stop Control
Programmable
Output Type
Analog
Color
Black
Ethernet Port Included
Yes
Input Type
Analog, Digital
Enclosure
Open
Output Current - Maximum
173 A
Bypass Design
No Bypass
Output Frequency - Minimum
599 Hz
Number of Outputs - Analog
3
Input Phase
Three
Keypad Lockout
None
Includes Ethernet Port
Yes
Line Contactor Design
With Line Contactor
Includes Brake Chopper
Yes
Output Frequency - Maximum
0.1 Hz
Output Horsepower
125 hp
Product Type
Variable Frequency Drive
NEMA Rating
NEMA 1
Output Phase
Three
IP Rating
IP20
Number of Inputs - Analog
2
Wire Color
Black
Container Type
Ethernet
Sensor Body Style
Ethernet

Dimensions

Width
10.67 in
Height
35.75 in
Depth
12.17 in
Overall Depth
12 1/8 in
Overall Width
10 5/8 in
Overall Height
35 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 125 hp, Maximum Output Current 173 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews