Variable Frequency Drive, Black

  • Mfr # ATV630C16N4
  • Zoro # G3547102
product price: 
$
22,787.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Height
33.54 in
Depth
15.35 in
Digital Readout
No
Input Phase AC
Three
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630C16N4
Zoro #
G3547102
UPC #
785901712756
Country of Origin
India
Digital Readout
No
Input Phase AC
Three
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Input Frequency
60/50 Hz
Dynamic Braking
No
Display Type
Graphic
With Line Contactor / No Line Contactor
With Line Contactor
Item
Variable Frequency Drive
Max. HP
200 hp, 250 hp
Protection
Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
Max. Output Amps
332.2 A, 375 A
Output Voltage
480V AC
Standards
UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
Input Voltage
480V AC
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Start/Stop Control
Programmable
Ethernet Port Included
Yes
Input Type
Analog, Digital
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Type
Analog
Application
Industrial Process and Utilities
Enclosure
Totally Enclosed
Style
Compact
Color
Black
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage Range
380 to 480V AC
Enclosure Rating
NEMA 1
Number of Inputs
(3) Analog; (8) Discrete
Output Voltage Range
380V AC to 480V AC
With Bypass / No Bypass
No Bypass
Brake Chopper Included
No
Torque Application
Constant Torque, Variable Torque
Series
Altivar Process ATV600 Variable Speed Drives
Number of Outputs
(2) Analog; (3) Relay
Maximum Output Current
302 A
Displays
Graphic Display
Output Frequency Range
0.1 to 500 Hz
Output Phase AC
Three
Maximum Output Power
250 hp
Output Current - Maximum
302 A
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Output Frequency - Minimum
500 Hz
IP Rating
IP21
Line Contactor Design
With Line Contactor
Output Horsepower
250 hp
Output Phase
Three
Includes Brake Chopper
No
NEMA Rating
NEMA 1
Bypass Design
No Bypass
Input Phase
Three
Number of Inputs - Analog
3
Number of Outputs - Relay
3
Output Frequency - Maximum
0.1 Hz
Product Type
Variable Frequency Drive
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Height
33.54 in
Depth
15.35 in
Width
12.6 in
Overall Width
12 5/8 in
Overall Height
33 5/8 in
Overall Depth
15 3/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 250 hp, Maximum Output Current 302 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews