Variable Frequency Drive, Black

  • Mfr # ATV630D30M3
  • Zoro # G0211607
product price: 
$
7,015.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Deceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Max. HP
40 hp
Output Frequency Range
0.1 to 500 Hz
Dynamic Braking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D30M3
Zoro #
G0211607
UPC #
785901463245
Country of Origin
India
Adjustable Deceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Max. HP
40 hp
Output Frequency Range
0.1 to 500 Hz
Dynamic Braking
No
Input Frequency
60/50 Hz
Control Type
Keypad, Remote Keypad, Terminal, Digital Communication Network
Max. Output Amps
138.9 A
Adjustable Acceleration Time
0.01 to 9,999 sec
Digital Readout
Yes
For Use With
Synchronous, Asynchronous Motors and Special Motors From 800kW to 1.5MW
Item
Variable Frequency Drive
Key Pad Lockout
None
Start/Stop Control
Programmable
Display Type
LCD
Output Voltage
240V AC
Accepts Input Control Signal
Yes
With Line Contactor / No Line Contactor
With Line Contactor
Output Phase AC
Three
Input Voltage
240V AC
Displays
LCD Keypad
Standards
UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
Enclosure
Totally Enclosed
Input Phase AC
Three
Control Method
Keypad, Remote Keypad, Terminal, Digital Communication Network
Protection
Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
Application
Industrial Process and Utilities
Input Type
Analog, Digital
Style
Compact
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(3) Analog; (8) Discrete
Ethernet Port Included
Yes
Output Voltage Range
200V AC to 240V AC
Maximum Output Power
40 hp
Output Type
Analog
Series
Altivar Process ATV600 Variable Speed Drives
Maximum Output Current
123 A
Brake Chopper Included
No
Color
Black
Input Voltage Range
200 to 240V AC
Enclosure Rating
NEMA 1
Number of Outputs
(2) Analog; (3) Relay
Number of Outputs - Relay
3
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Number of Outputs - Analog
2
Number of Inputs - Analog
3
Output Horsepower
40 hp
Output Phase
Three
IP Rating
IP21
Output Frequency - Minimum
500 Hz
Input Phase
Three
Output Current - Maximum
123 A
Includes Brake Chopper
No
Includes Ethernet Port
Yes
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
0.1 Hz
NEMA Rating
NEMA 1
Keypad Lockout
None
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Depth
12.72 in
Height
36.3 in
Width
11.42 in
Overall Height
36 3/8 in
Overall Width
11 1/2 in
Overall Depth
12 3/4 in

Description

Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 40 hp, Maximum Output Current 123 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews