Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U02M2WS
  • Zoro # G613321773

product price: 
$
544.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs
(3) Analog, (7) Digital
Number of Outputs
(1) Analog, (3) Digital
Input Voltage
240V AC
Output Type
Analog, Digital
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U02M2WS
Zoro #
G613321773
UPC #
3606489548568
Country of Origin
Indonesia
Item
Variable Frequency Drive
Number of Inputs
(3) Analog, (7) Digital
Number of Outputs
(1) Analog, (3) Digital
Input Voltage
240V AC
Output Type
Analog, Digital
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Ethernet Port Included
Yes
Display Type
LED
Output Phase AC
Single
Start/Stop Control
Programmable
Maximum Output Current
1.5 A
Brake Chopper Included
Yes
Dynamic Braking
Yes
Input Voltage Range
200V AC to 240V AC
Enclosure
Totally Enclosed
Output Frequency Range
0.599 kHz
Output Voltage Range
200V AC to 240V AC
Series
ATV320
Control Type
Remote Keypad
Torque Application
Constant Torque, Variable Torque
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Control Method
Remote
Input Phase AC
Single
Application
Complex Machines
Style
Compact
Input Type
Analog, Digital
With Line Contactor / No Line Contactor
With Line Contactor
Color
Black/Green
Maximum Output Power
1/4 hp
Input Frequency
60/50 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
240V AC
With Bypass / No Bypass
No Bypass
Displays
LED
Enclosure Rating
IP65
Includes Brake Chopper
Yes
Output Horsepower
1/4 hp
Number of Outputs - Analog
1
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Number of Inputs - Digital
7
Output Phase
Single
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Input Phase
Single
Output Frequency - Minimum
0.599 Hz
Output Frequency - Maximum
0.599 Hz
Output Current - Maximum
1.5 A
IP Rating
IP65
Number of Outputs - Digital
3
Number of Inputs - Analog
3
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 1/8 in
Overall Width
9 7/8 in
Overall Height
13 3/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1/4 hp, Maximum Output Current 1.5 A, Output Voltage 240V AC, Output Phase AC Single, Output Frequency Range 0.599 kHz, Enclosure Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.