Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630U15N4ZU
  • Zoro # G313321806

product price: 
$
1,516.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs
(3) Analog, (8) Digital
Number of Outputs
(2) Analog
Input Voltage
480V AC
Output Type
Analog, Digital
Standards
ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3, EN/IEC 61800-3 Environment 1 Category C2, EN/IEC 61800-3 Environment 2 Category C3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, NATEX INERIS, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630U15N4ZU
Zoro #
G313321806
UPC #
3606489739850
Country of Origin
Indonesia

Dimensions

Overall Width
5 1/8 in
Overall Height
11 1/4 in
Overall Depth
7 3/4 in

Details

Item
Variable Frequency Drive
Number of Inputs
(3) Analog, (8) Digital
Number of Outputs
(2) Analog
Input Voltage
480V AC
Output Type
Analog, Digital
Standards
ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3, EN/IEC 61800-3 Environment 1 Category C2, EN/IEC 61800-3 Environment 2 Category C3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, NATEX INERIS, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Displays
LED
Torque Application
Constant Torque, Variable Torque
Enclosure
Open
Dynamic Braking
No
Output Voltage Range
380V AC to 480V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Control Type
Remote Keypad
With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
Output Current; Output Frequency; Output Voltage
Application
Process and Utilities
Enclosure Rating
IP00
Maximum Output Current
4 A
Input Phase AC
Three
Input Type
Analog, Digital
Series
ATV630
Output Frequency Range
0.1 to 500 Hz
Output Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Brake Chopper Included
No
Display Type
LED
Style
Compact
Output Voltage
480V AC
Color
Black/Green
Maximum Output Power
2 hp
Input Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Control Method
Remote
Output Horsepower
2 hp
Number of Outputs - Analog
2
Output Phase
Three
IP Rating
IP00
Number of Outputs - Digital
0
Output Current - Maximum
4 A
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Includes Brake Chopper
No
Input Phase
Three
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Analog
3
Number of Inputs - Digital
8
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Output Frequency - Minimum
500 Hz

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 4 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.