Variable Frequency Drive, Black/Green

  • Mfr # ATV930D55M3C
  • Zoro # G613302260
product price: 
$
12,627.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
With Line Contactor / No Line Contactor
With Line Contactor
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage
240V AC
Control Type
Local and Remote
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930D55M3C
Zoro #
G613302260
UPC #
3606480883712
Country of Origin
France

Dimensions

Overall Depth
15 1/2 in
Overall Height
33 1/2 in
Overall Width
12 5/8 in

Details

Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
With Line Contactor / No Line Contactor
With Line Contactor
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage
240V AC
Control Type
Local and Remote
Input Phase AC
Three
Start/Stop Control
Programmable
Adjustable Acceleration Time
0.01 to 9,999 sec
Digital Readout
Output Current; Output Frequency; Output Voltage
Item
Variable Frequency Drive
Output Phase AC
Three
Control Method
Local and Remote
With Bypass / No Bypass
No Bypass
Output Voltage
240V AC
Output Frequency Range
599 Hz
Dynamic Braking
No
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Frequency
60/50 Hz
Enclosure
Open
Application
Industrial
Series
ATV930
Brake Chopper Included
No
Number of Outputs
(2) Analog, (2) Digital
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
200V AC to 240V AC
Number of Inputs
(10) Digital, (3) Analog
Output Type
Analog, Digital
Input Voltage Range
200V AC to 240V AC
Ethernet Port Included
Yes
Input Type
Analog, Digital
Maximum Output Current
211 A
Color
Black/Green
Style
Compact
Enclosure Rating
IP21
Maximum Output Power
75 hp
Includes Brake Chopper
No
Number of Inputs - Digital
10
Output Horsepower
75 hp
Includes Ethernet Port
Yes
Line Contactor Design
With Line Contactor
Input Phase
Three
Number of Outputs - Analog
2
Output Current - Maximum
211 A
IP Rating
IP21
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Output Frequency - Minimum
599 Hz
Output Phase
Three
Bypass Design
No Bypass
Output Frequency - Maximum
599 Hz
Number of Outputs - Digital
2
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 75 hp, Maximum Output Current 211 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews