Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U07N4C
  • Zoro # G015223019

product price: 
$
440.99
/ea
Free Shipping & Returns

Key Features

Start/Stop Control
Programmable
Output Frequency Range
0.599 kHz
Input Phase AC
Three
Output Voltage
500V AC
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U07N4C
Zoro #
G015223019
UPC #
3606480966736
Country of Origin
United States
Start/Stop Control
Programmable
Output Frequency Range
0.599 kHz
Input Phase AC
Three
Output Voltage
500V AC
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Enclosure Rating
IP20
Input Voltage
500V AC
Output Type
Analog, Digital
Input Voltage Range
380V AC to 500V AC
Color
Black/Green
Item
Variable Frequency Drive
Control Method
Remote
Number of Outputs
(1) Analog, (3) Digital
Maximum Output Power
1 hp
Application
Complex Machines
Torque Application
Constant Torque, Variable Torque
Dynamic Braking
Yes
Displays
LED
Digital Readout
Output Current; Output Frequency; Output Voltage
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Maximum Output Current
2.3 A
Input Type
Analog, Digital
Number of Inputs
(3) Analog, (7) Digital
Output Phase AC
Three
Enclosure
Open
Style
Compact
Display Type
LED
Output Voltage Range
380V AC to 500V AC
Brake Chopper Included
Yes
Control Type
Remote Keypad
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Series
ATV320
Ethernet Port Included
Yes
With Line Contactor / No Line Contactor
With Line Contactor
Input Phase
Three
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
0.599 Hz
Number of Outputs - Digital
3
Output Frequency - Minimum
0.599 Hz
Includes Brake Chopper
Yes
Includes Ethernet Port
Yes
Number of Inputs - Digital
7
Product Type
Variable Frequency Drive
Output Horsepower
1 hp
Number of Inputs - Analog
3
Output Phase
Three
Number of Outputs - Analog
1
IP Rating
IP20
Output Current - Maximum
2.3 A
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
4 1/8 in
Overall Height
5 5/8 in
Overall Depth
6 1/4 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.3 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.