Variable Speed Drive, Black/Green

  • Mfr # ATV930C22N4CUS
  • Zoro # G222731680
product price: 
$
37,227.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Inputs - Analog
3
Adjustable Deceleration Time
0.01 to 9999 sec
Output Phase
Three
Input Phase
Three
Output Power - Kilowatt - Maximum
160 kW, 220 kW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930C22N4CUS
Zoro #
G222731680
UPC #
-
Country of Origin
United States
Number of Inputs - Analog
3
Adjustable Deceleration Time
0.01 to 9999 sec
Output Phase
Three
Input Phase
Three
Item
Variable Speed Drive
Output Power - Kilowatt - Maximum
160 kW, 220 kW
Output Current - Maximum
427 A
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Line Contactor Design
With Line Contactor
Includes Communication Port
Yes
Dynamic Braking
No
Accepts External Control Inputs
Yes
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
IP Rating
IP21
Includes Ethernet Port
Yes
Number of Outputs - Digital
2
Color
Black/Green
Number of Inputs - Digital
10
Bypass Design
No Bypass
Output Frequency - Maximum
599 Hz
Control Type
PLC
Product Type
Variable Frequency Drive
Style
Chassis
Output Voltage
480V AC
Adjustable Acceleration Time
0.01 to 9999 sec
Includes EMI Filter
Yes
Input Voltage
380-480V AC
Includes Brake Chopper
No
Series
Altivar Process ATV900
Number of Outputs - Analog
2
Output Type
Analog, Digital, Relay
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Output Horsepower
350 hp
Application
Process and Utilities
Number of Outputs - Relay
3
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
440 mm
Overall Depth
380 mm
Overall Height
1,195 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews