Variable Frequency Drive, Black/Green

  • Mfr # ATV650D18N4EU
  • Zoro # G713302306
product price: 
$
5,628.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UV
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV650D18N4EU
Zoro #
G713302306
UPC #
3606480906985
Country of Origin
China

Dimensions

Overall Height
26 3/4 in
Overall Depth
13 in
Overall Width
10 3/8 in

Details

Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UV
Input Voltage
480V AC
Enclosure
Totally Enclosed
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Dynamic Braking
No
Output Phase AC
Three
Input Phase AC
Three
With Bypass / No Bypass
No Bypass
Item
Variable Frequency Drive
Adjustable Acceleration Time
0.01 to 9,999 sec
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
480V AC
Output Frequency Range
0.1 to 500 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Voltage Range
380V AC to 480V AC
Number of Outputs
(2) Analog
Number of Inputs
(3) Analog, (8) Digital
Output Type
Analog
Series
ATV650
Torque Application
Constant Torque, Variable Torque
Application
Fluids Management Processing and Energy Saving
Input Type
Analog, Digital
Ethernet Port Included
Yes
Style
Compact
Brake Chopper Included
No
Color
Black/Green
Maximum Output Power
25 hp
Maximum Output Current
39.2 A
Output Voltage Range
380V AC to 480V AC
Enclosure Rating
NEMA 12
Includes Ethernet Port
Yes
Output Frequency - Minimum
500 Hz
Includes Brake Chopper
No
Output Frequency - Maximum
0.1 Hz
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
Product Type
Variable Frequency Drive
Input Phase
Three
Bypass Design
No Bypass
Output Horsepower
25 hp
Output Phase
Three
Number of Outputs - Digital
0
Output Current - Maximum
39.2 A
Number of Inputs - Analog
3
Number of Inputs - Digital
8
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 25 hp, Maximum Output Current 39.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews