Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D90N4ZU
  • Zoro # G313302416

product price: 
$
10,688.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Digital Readout
Output Current; Output Frequency; Output Voltage
Standards
ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, NATEX INERIS, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Output Voltage
480V AC
Input Voltage
480V AC
Control Type
Remote Keypad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D90N4ZU
Zoro #
G313302416
UPC #
3606489740009
Country of Origin
India
Digital Readout
Output Current; Output Frequency; Output Voltage
Standards
ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, NATEX INERIS, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Output Voltage
480V AC
Input Voltage
480V AC
Control Type
Remote Keypad
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Control Method
Remote
Output Frequency Range
0.1 to 500 Hz
Enclosure
Open
Input Frequency
60/50 Hz
Input Phase AC
Three
Displays
LED
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
LED
With Bypass / No Bypass
No Bypass
Dynamic Braking
No
Start/Stop Control
Programmable
Number of Outputs
(2) Analog
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(3) Analog, (8) Digital
Input Type
Analog, Digital
Style
Compact
Series
ATV630
Output Type
Analog, Digital
Application
Process and Utilities
Ethernet Port Included
Yes
Input Voltage Range
380V AC to 480V AC
Maximum Output Current
173 A
Enclosure Rating
IP00
Output Voltage Range
380V AC to 480V AC
Brake Chopper Included
No
Color
Black/Green
Maximum Output Power
120 hp
Output Frequency - Maximum
0.1 Hz
Line Contactor Design
With Line Contactor
Output Current - Maximum
173 A
Number of Inputs - Analog
3
Bypass Design
No Bypass
IP Rating
IP00
Product Type
Variable Frequency Drive
Includes Brake Chopper
No
Number of Outputs - Digital
0
Number of Outputs - Analog
2
Input Phase
Three
Output Horsepower
120 hp
Output Frequency - Minimum
500 Hz
Number of Inputs - Digital
8
Output Phase
Three
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
29 1/2 in
Overall Depth
12 1/8 in
Overall Width
10 3/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 120 hp, Maximum Output Current 173 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.