Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U15M2WS
  • Zoro # G513328308

product price: 
$
796.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Totally Enclosed
Output Frequency Range
0.599 kHz
Dynamic Braking
Yes
Output Phase AC
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U15M2WS
Zoro #
G513328308
UPC #
3606489548612
Country of Origin
Indonesia
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Totally Enclosed
Output Frequency Range
0.599 kHz
Dynamic Braking
Yes
Output Phase AC
Single
Output Voltage
240V AC
Control Type
Remote Keypad
Input Voltage
240V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Display Type
LED
Item
Variable Frequency Drive
Displays
LED
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Input Phase AC
Single
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Control Method
Remote
Input Frequency
60/50 Hz
Input Type
Analog, Digital
Output Type
Analog, Digital
Enclosure Rating
IP65
Ethernet Port Included
Yes
Input Voltage Range
200V AC to 240V AC
Application
Complex Machines
Series
ATV320
Number of Inputs
(3) Analog, (7) Digital
Output Voltage Range
200V AC to 240V AC
Brake Chopper Included
Yes
Number of Outputs
(1) Analog, (3) Digital
Maximum Output Current
8 A
Style
Compact
Maximum Output Power
2 hp
Torque Application
Constant Torque, Variable Torque
Color
Black/Green
Output Frequency - Minimum
0.599 Hz
Input Phase
Single
Number of Inputs - Digital
7
Number of Outputs - Analog
1
Number of Inputs - Analog
3
Includes Ethernet Port
Yes
Output Horsepower
2 hp
IP Rating
IP65
Product Type
Variable Frequency Drive
Output Current - Maximum
8 A
Bypass Design
No Bypass
Output Frequency - Maximum
0.599 Hz
Line Contactor Design
With Line Contactor
Number of Outputs - Digital
3
Output Phase
Single
Includes Brake Chopper
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/4 in
Overall Width
9 7/8 in
Overall Height
13 3/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 8 A, Output Voltage 240V AC, Output Phase AC Single, Output Frequency Range 0.599 kHz, Enclosure Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.