Variable Frequency Drive, Black/Green

  • Mfr # ATV630D75S6
  • Zoro # G213302387
product price: 
$
13,653.99
/ea
Free Shipping & Returns

Key Features

Adjustable Acceleration Time
0.01 to 9,999 sec
Adjustable Deceleration Time
0.01 to 9,999 sec
Displays
LED
With Line Contactor / No Line Contactor
With Line Contactor
With Bypass / No Bypass
No Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630D75S6
Zoro #
G213302387
UPC #
3606481324955
Country of Origin
India

Dimensions

Overall Width
13 in
Overall Height
32 3/8 in
Overall Depth
11 3/4 in

Details

Adjustable Acceleration Time
0.01 to 9,999 sec
Adjustable Deceleration Time
0.01 to 9,999 sec
Displays
LED
With Line Contactor / No Line Contactor
With Line Contactor
Item
Variable Frequency Drive
With Bypass / No Bypass
No Bypass
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Enclosure
Open
Output Voltage
600V AC
Control Method
Remote
Output Phase AC
Three
Start/Stop Control
Programmable
Display Type
LED
Input Voltage
600V AC
Input Frequency
60/50 Hz
Input Phase AC
Three
Output Frequency Range
0.1 to 500 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Type
Remote Keypad
Dynamic Braking
No
Number of Inputs
(3) Analog, (8) Digital
Output Type
Analog, Digital
Enclosure Rating
IP20
Ethernet Port Included
Yes
Series
ATV630
Application
Process and Utilities
Input Type
Analog, Digital
Number of Outputs
(2) Analog
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
600V AC
Maximum Output Power
125 hp
Brake Chopper Included
No
Color
Black/Green
Output Voltage Range
600V AC
Style
Compact
Maximum Output Current
108 A
Includes Brake Chopper
No
Number of Inputs - Digital
8
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
108 A
Number of Outputs - Digital
0
Output Horsepower
125 hp
Input Phase
Three
Output Frequency - Minimum
500 Hz
Bypass Design
No Bypass
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
IP Rating
IP20
Number of Inputs - Analog
3
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 125 hp, Maximum Output Current 108 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews