Variable Frequency Drive, Black/Green

  • Mfr # ATV950U07N4EU
  • Zoro # G313302300
product price: 
$
2,205.99
/ea
Free Shipping & Returns

Key Features

Adjustable Deceleration Time
0.01 to 9,999 sec
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Control Type
1 RJ45; 2 RJ45
Control Method
1 RJ45; 2 RJ45
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV950U07N4EU
Zoro #
G313302300
UPC #
3606481284372
Country of Origin
China
Adjustable Deceleration Time
0.01 to 9,999 sec
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Control Type
1 RJ45; 2 RJ45
Control Method
1 RJ45; 2 RJ45
Output Phase AC
Three
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Dynamic Braking
Yes
Output Voltage
480V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
480V AC
Output Frequency Range
599 Hz
Input Phase AC
Three
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Enclosure
Totally Enclosed
Number of Outputs
(2) Analog, (2) Digital
Brake Chopper Included
Yes
Output Voltage Range
380V AC to 480V AC
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Ethernet Port Included
Yes
Application
Industrial
Number of Inputs
(10) Digital, (3) Analog
Input Voltage Range
380V AC to 480V AC
Series
ATV950
Output Type
Analog, Digital
Style
Compact
Maximum Output Power
1 hp
Maximum Output Current
2.2 A
Color
Black/Green
Enclosure Rating
NEMA 12
Includes Brake Chopper
Yes
Output Frequency - Minimum
599 Hz
Output Phase
Three
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Input Phase
Three
Product Type
Variable Frequency Drive
Output Frequency - Maximum
599 Hz
Bypass Design
No Bypass
Number of Inputs - Digital
10
Output Horsepower
1 hp
Line Contactor Design
With Line Contactor
Number of Inputs - Analog
3
Number of Outputs - Digital
2
Output Current - Maximum
2.2 A
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
10 3/8 in
Overall Depth
11 3/4 in
Overall Height
26 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating NEMA 12

Ratings & reviews