Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black

  • Mfr # ATV320U55M3C412
  • Zoro # G116312971

product price: 
$
1,090.99
/ea
Free Shipping & Returns

Key Features

Control Method
Remote
Input Phase AC
Three
Input Voltage
200-240V AC
Adjustable Deceleration Time
0.01 to 6,000 sec
Output Voltage
240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U55M3C412
Zoro #
G116312971
UPC #
3606486835814
Country of Origin
Indonesia
Control Method
Remote
Input Phase AC
Three
Item
Variable Speed Drive
Input Voltage
200-240V AC
Adjustable Deceleration Time
0.01 to 6,000 sec
Output Voltage
240V AC
Control Type
Remote Keypad
Output Phase AC
Three
Accepts Input Control Signal
Remote Contact
Enclosure
Totally Enclosed
Display Type
LED
Displays
LED
Start/Stop Control
Manual
Adjustable Acceleration Time
0.01 to 6,000 sec
Application
Pumping
Input Frequency
60/50 Hz
Output Frequency Range
0 to 0.599 kHz
Standards
IEC 61800-5-1
With Line Contactor / No Line Contactor
No Line Contactor
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
With Bypass / No Bypass
No Bypass
Digital Readout
Output Current
Torque Application
Variable Torque
Style
Compact
Number of Outputs
(2) Relay; (3) Discrete; Analog
Output Type
Analog, Digital
Enclosure Rating
IP20
Maximum Output Current
27.5 A
Series
Altivar Solar
Number of Inputs
(3) Analog; (7) Discrete
Maximum Output Power
7 1/2 hp
Input Type
Analog, Digital
Brake Chopper Included
Yes
IP Rating
IP20
Color
Black
Output Frequency - Minimum
0.599 kHz
Line Contactor Design
No Line Contactor
Accepts External Control Inputs
Yes
Input Phase
Three
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Bypass Design
No Bypass
Output Power - Kilowatt - Maximum
5.5 kW
Number of Outputs - Analog
1
Output Phase
Three
Output Current - Maximum
27.5 A
Number of Outputs - Relay
2
Output Horsepower
7 1/2 hp
Includes Brake Chopper
Yes
Output Frequency - Maximum
0 kHz
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
5 7/8 in
Overall Depth
7 in
Overall Height
9 1/8 in

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 27.5 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 0.599 kHz, Enclosure Rating IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.