Shop SCHNEIDER ELECTRIC

ATV930, Black/Green

  • Mfr # ATV930C16N4CUS
  • Zoro # G422730964

product price: 
$
29,129.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Series
Altivar Process ATV900
Output Type
Analog, Digital, Relay
Output Horsepower
250 hp
Output Phase
Three
Number of Outputs - Digital
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930C16N4CUS
Zoro #
G422730964
UPC #
-
Country of Origin
United States
Series
Altivar Process ATV900
Output Type
Analog, Digital, Relay
Output Horsepower
250 hp
Output Phase
Three
Number of Outputs - Digital
2
Item
ATV930
Product Type
Variable Frequency Drive
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Start/Stop Control
Programmable
Number of Inputs - Digital
10
Color
Black/Green
Includes Communication Port
Yes
Input Phase
Three
Output Frequency - Maximum
599 Hz
Number of Outputs - Relay
3
Input Frequency
60/50 Hz
Accepts External Control Inputs
Yes
Adjustable Acceleration Time
0.01 to 9999 sec
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Torque Application
Constant Torque, Variable Torque
Control Type
PLC
Line Contactor Design
With Line Contactor
Input Voltage
380-480V AC
Style
Chassis
Output Voltage
480V AC
Output Current - Maximum
302 A
Adjustable Deceleration Time
0.01 to 9999 sec
Application
Industrial
IP Rating
IP21
Number of Outputs - Analog
2
Input Type
Analog, Digital
Dynamic Braking
No
Includes EMI Filter
Yes
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Bypass Design
No Bypass
Number of Inputs - Analog
3
Includes Ethernet Port
Yes
Output Power - Kilowatt - Maximum
132 kW, 160 kW
Includes Brake Chopper
No
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Height
852 mm
Overall Width
320 mm
Overall Depth
393 mm

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.