Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630U55N4ZU
  • Zoro # G113321792

product price: 
$
1,873.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs
(3) Analog, (8) Digital
Number of Outputs
(2) Analog
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3, EN/IEC 61800-3 Environment 1 Category C2, EN/IEC 61800-3 Environment 2 Category C3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Input Voltage
480V AC
Output Type
Analog, Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U55N4ZU
Zoro #
G113321792
UPC #
3606489739898
Country of Origin
Indonesia
Item
Variable Frequency Drive
Number of Inputs
(3) Analog, (8) Digital
Number of Outputs
(2) Analog
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3, EN/IEC 61800-3 Environment 1 Category C2, EN/IEC 61800-3 Environment 2 Category C3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Input Voltage
480V AC
Output Type
Analog, Digital
Output Frequency Range
0.1 to 500 Hz
Display Type
LED
Style
Compact
Application
Process and Utilities
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Brake Chopper Included
No
Digital Readout
Output Current; Output Frequency; Output Voltage
Dynamic Braking
No
With Bypass / No Bypass
No Bypass
Maximum Output Power
7 1/2 hp
Series
ATV630
Displays
LED
Ethernet Port Included
Yes
Enclosure
Open
Input Phase AC
Three
Start/Stop Control
Programmable
Color
Black/Green
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Input Frequency
60/50 Hz
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Control Method
Remote
Input Voltage Range
380V AC to 480V AC
Output Voltage
480V AC
Output Voltage Range
380V AC to 480V AC
Enclosure Rating
IP00
With Line Contactor / No Line Contactor
With Line Contactor
Maximum Output Current
12.7 A
Control Type
Remote Keypad
Adjustable Acceleration Time
0.01 to 9,999 sec
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
0.1 Hz
Product Type
Variable Frequency Drive
Output Phase
Three
Includes Ethernet Port
Yes
IP Rating
IP00
Output Frequency - Minimum
500 Hz
Bypass Design
No Bypass
Includes Brake Chopper
No
Input Phase
Three
Number of Inputs - Digital
8
Number of Outputs - Digital
0
Number of Inputs - Analog
3
Output Current - Maximum
12.7 A
Output Horsepower
7 1/2 hp
Number of Outputs - Analog
2
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
5 1/8 in
Overall Depth
7 3/4 in
Overall Height
11 1/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 12.7 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.