Variable Frequency Drive, Black/Green

  • Mfr # ATV630U55S6X
  • Zoro # G114851830
product price: 
$
2,645.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs
(3) Analog, (8) Digital
Output Voltage
600V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Digital Readout
Output Current; Output Frequency; Output Voltage
Displays
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U55S6X
Zoro #
G114851830
UPC #
3606481324856
Country of Origin
Indonesia
Number of Inputs
(3) Analog, (8) Digital
Output Voltage
600V AC
Item
Variable Frequency Drive
Adjustable Deceleration Time
0.01 to 9,999 sec
Digital Readout
Output Current; Output Frequency; Output Voltage
Displays
LED
Input Phase AC
Three
Input Frequency
60/50 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Voltage
600V AC
Output Phase AC
Three
Start/Stop Control
Programmable
Control Type
Remote Keypad
Display Type
LED
With Bypass / No Bypass
No Bypass
Application
Process and Utilities
Ethernet Port Included
Yes
Control Method
Remote
Output Frequency Range
0.1 to 500 Hz
Dynamic Braking
No
Enclosure
Open
Number of Outputs
(2) Analog
Series
ATV630
Output Type
Analog, Digital
Standards
CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Input Type
Analog, Digital
With Line Contactor / No Line Contactor
With Line Contactor
Torque Application
Constant Torque, Variable Torque
Adjustable Acceleration Time
0.01 to 9,999 sec
Style
Compact
Maximum Output Current
9.5 A
Input Voltage Range
600V AC
Output Voltage Range
600V AC
Color
Black/Green
Maximum Output Power
10 hp
Brake Chopper Included
No
Enclosure Rating
IP21
Product Type
Variable Frequency Drive
Input Phase
Three
Output Phase
Three
Output Current - Maximum
9.5 A
Output Frequency - Minimum
500 Hz
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Includes Brake Chopper
No
Bypass Design
No Bypass
IP Rating
IP21
Line Contactor Design
With Line Contactor
Number of Outputs - Digital
0
Number of Inputs - Digital
8
Includes Ethernet Port
Yes
Output Horsepower
10 hp
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
6 3/4 in
Overall Height
16 1/8 in
Overall Depth
9 1/8 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 9.5 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP21

Ratings & reviews