Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV650D55N4EU
  • Zoro # G613302277

product price: 
$
11,905.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Deceleration Time
0.01 to 9,999 sec
Output Frequency Range
0.1 to 500 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Start/Stop Control
Programmable
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650D55N4EU
Zoro #
G613302277
UPC #
3606480907081
Country of Origin
China
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Frequency Range
0.1 to 500 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Start/Stop Control
Programmable
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Standards
ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, NATEX INERIS, REACH Regulation, RoHS Compliant, UL Listed, UV
Input Frequency
60/50 Hz
Input Voltage
480V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Voltage
480V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Dynamic Braking
No
Input Phase AC
Three
Enclosure
Totally Enclosed
With Bypass / No Bypass
No Bypass
Item
Variable Frequency Drive
Output Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Number of Outputs
(2) Analog
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
Yes
Input Voltage Range
380V AC to 480V AC
Output Type
Analog
Application
Process and Utilities
Number of Inputs
(3) Analog, (8) Digital
Series
ATV650
Input Type
Analog, Digital
Maximum Output Power
75 hp
Brake Chopper Included
No
Style
Compact
Maximum Output Current
106 A
Output Voltage Range
380V AC to 480V AC
Color
Black/Green
Enclosure Rating
NEMA 12
Line Contactor Design
With Line Contactor
Bypass Design
No Bypass
Output Frequency - Maximum
0.1 Hz
Includes Ethernet Port
Yes
Number of Outputs - Digital
0
Number of Outputs - Analog
2
Product Type
Variable Frequency Drive
Output Frequency - Minimum
500 Hz
Number of Inputs - Digital
8
Number of Inputs - Analog
3
Input Phase
Three
Output Current - Maximum
106 A
Output Phase
Three
Includes Brake Chopper
No
Output Horsepower
75 hp
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
13 5/8 in
Overall Depth
17 1/8 in
Overall Height
49 1/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 75 hp, Maximum Output Current 106 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.