Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630U30M3US
  • Zoro # G122731933

product price: 
$
2,507.99
/ea
Free Shipping & Returns

Key Features

Overall Width
144 mm
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Adjustable Acceleration Time
0.01 to 9999 sec
Number of Outputs - Relay
3
Series
Altivar Process ATV600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U30M3US
Zoro #
G122731933
UPC #
-
Country of Origin
United States
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Adjustable Acceleration Time
0.01 to 9999 sec
Number of Outputs - Relay
3
Series
Altivar Process ATV600
Includes Brake Chopper
No
Output Phase
Three
Output Power - Kilowatt - Maximum
2.2 kW, 3 kW
IP Rating
IP21
Output Voltage
200-240V AC
Includes Communication Port
Yes
Dynamic Braking
No
Output Current - Maximum
13.7 A
Input Voltage
200-240V AC
Control Type
PLC
Start/Stop Control
Programmable
Style
Chassis
Torque Application
Constant Torque, Variable Torque
Item
Variable Speed Drive
Bypass Design
No Bypass
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Includes Ethernet Port
Yes
Number of Outputs - Analog
2
Color
Black/Green
Adjustable Deceleration Time
0.01 to 9999 sec
Includes EMI Filter
No
Number of Inputs - Digital
8
Product Type
Variable Frequency Drive
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Number of Inputs - Analog
3
Application
Process and Utilities
Line Contactor Design
With Line Contactor
Input Frequency
60/50 Hz
Output Type
Analog, Digital, Relay
Output Frequency - Minimum
0.1 Hz
Input Type
Analog, Digital
Output Frequency - Maximum
500 Hz
Output Horsepower
3 hp, 4 hp
Number of Outputs - Digital
0
Accepts External Control Inputs
Yes
Input Phase
Three
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
144 mm
Overall Depth
203 mm
Overall Height
350 mm

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.