Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930C13N4C
  • Zoro # G013302259

product price: 
$
22,824.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Enclosure
Open
With Line Contactor / No Line Contactor
With Line Contactor
Control Type
Local and Remote
Adjustable Deceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930C13N4C
Zoro #
G013302259
UPC #
3606480883460
Country of Origin
United States

Dimensions

Overall Width
12 5/8 in
Overall Depth
15 1/2 in
Overall Height
33 1/2 in

Details

Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Enclosure
Open
With Line Contactor / No Line Contactor
With Line Contactor
Control Type
Local and Remote
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
Start/Stop Control
Programmable
Output Frequency Range
599 Hz
Input Voltage
480V AC
Output Voltage
480V AC
Output Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.01 to 9,999 sec
Control Method
Local and Remote
Item
Variable Frequency Drive
Dynamic Braking
No
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Torque Application
Constant Torque, Variable Torque
Series
ATV930
Output Type
Analog, Digital
Input Voltage Range
380V AC to 480V AC
Input Type
Analog, Digital
Output Voltage Range
380V AC to 480V AC
Number of Outputs
(2) Analog, (2) Digital
Number of Inputs
(10) Digital, (3) Analog
Application
Industrial
Ethernet Port Included
Yes
Brake Chopper Included
No
Color
Black/Green
Maximum Output Current
250 A
Style
Compact
Maximum Output Power
200 hp
Enclosure Rating
IP21
Input Phase
Three
Includes Brake Chopper
No
Number of Outputs - Digital
2
Bypass Design
No Bypass
Output Frequency - Maximum
599 Hz
Line Contactor Design
With Line Contactor
Output Current - Maximum
250 A
Includes Ethernet Port
Yes
Number of Outputs - Analog
2
Output Frequency - Minimum
599 Hz
Number of Inputs - Digital
10
Product Type
Variable Frequency Drive
IP Rating
IP21
Output Phase
Three
Output Horsepower
200 hp
Number of Inputs - Analog
3
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 200 hp, Maximum Output Current 250 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.