Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U06M3C
  • Zoro # G5936977

product price: 
$
405.99
/ea
Free Shipping & Returns

Key Features

Torque @ 1 Hz
1.5
Output Frequency Range
0.1 to 599 Hz
Output Voltage
240V AC
Depth
5.11 in
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U06M3C
Zoro #
G5936977
UPC #
785901031291
Country of Origin
Indonesia
Torque @ 1 Hz
1.5
Output Frequency Range
0.1 to 599 Hz
Output Voltage
240V AC
Input Frequency
60/50 Hz
Starting Torque
1.5
With Bypass / No Bypass
No Bypass
Max. Output Amps
3.7 A
Max. HP
0.75 hp
Start/Stop Control
Programmable
Adjustable Deceleration Time
0 to 6,000 sec
Enclosure
Open
Dynamic Braking
No
Input Phase AC
Three
Control Type
Keypad, Remote, Terminal, Network
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Control Method
Keypad, Remote, Terminal, Network
Adjustable Acceleration Time
0 to 6,000 sec
For Use With
three-phase Asynchronous, Synchronous Motors
Output Phase AC
Three
Digital Readout
Output Frequency, Output Current, Output Voltage
With Line Contactor / No Line Contactor
No Line Contactor
Displays
LED
Display Type
LED
Input Voltage
240V AC
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Key Pad Lockout
Yes
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Item
Variable Frequency Drive
Style
Compact
Number of Inputs
(3) Analog; (7) Discrete
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
170 to 264V AC
Application
Complex Machines
Brake Chopper Included
Yes
Enclosure Rating
NEMA 1
Color
Black
Number of Outputs
(1) Analog; (3) Discrete
Maximum Output Power
3/4 hp
Input Type
Analog, Digital
Maximum Output Current
3.7 A
Ethernet Port Included
No
Output Type
Analog
Series
Altivar 320
Output Voltage Range
200V AC to 240V AC
NEMA Rating
NEMA 1
Output Current - Maximum
3.7 A
Output Horsepower
3/4 hp
Output Phase
Three
Includes Brake Chopper
Yes
Bypass Design
No Bypass
Output Frequency - Minimum
599 Hz
Input Phase
Three
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Output Frequency - Maximum
0.1 Hz
Number of Outputs - Analog
1
IP Rating
IP20
Includes Ethernet Port
No
Line Contactor Design
No Line Contactor
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Depth
5.11 in
Width
2.83 in
Height
5.62 in
Overall Depth
5 1/2 in
Overall Height
5 3/4 in
Overall Width
2 7/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3/4 hp, Maximum Output Current 3.7 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.