Shop SCHNEIDER ELECTRIC

ATV930, Black/Green

  • Mfr # ATV930U40N4US
  • Zoro # G122731025

product price: 
$
2,778.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP21
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Torque Application
Constant Torque, Variable Torque
Style
Chassis
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930U40N4US
Zoro #
G122731025
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
206 mm
Overall Height
350 mm
Overall Width
144 mm

Details

IP Rating
IP21
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Torque Application
Constant Torque, Variable Torque
Style
Chassis
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Accepts External Control Inputs
Yes
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Color
Black/Green
Input Phase
Three
Number of Outputs - Analog
2
Output Frequency - Maximum
599 Hz
Bypass Design
No Bypass
Output Current - Maximum
9.3 A
Dynamic Braking
No
Product Type
Variable Frequency Drive
Output Horsepower
5 hp
Adjustable Deceleration Time
0.01 to 9999 sec
Number of Inputs - Analog
3
Output Voltage
480V AC
Includes EMI Filter
Yes
Application
Industrial
Includes Brake Chopper
Yes
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Input Type
Analog, Digital
Input Voltage
380-480V AC
Series
Altivar Process ATV900
Control Type
PLC
Includes Communication Port
Yes
Adjustable Acceleration Time
0.01 to 9999 sec
Output Power - Kilowatt - Maximum
3 kW, 4 kW
Output Phase
Three
Number of Outputs - Digital
2
Number of Outputs - Relay
3
Output Type
Analog, Digital, Relay
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Item
ATV930
Number of Inputs - Digital
10
Wire Color
Black/Green
Container Type
Chassis

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.