Variable Frequency Drive, Black/Green

  • Mfr # ATV930D15Y6
  • Zoro # G315439813
product price: 
$
4,658.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs
(10) Digital, (3) Analog
Number of Outputs
(2) Analog, (2) Digital
Output Type
Analog, Digital
Input Voltage
690V AC
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D15Y6
Zoro #
G315439813
UPC #
3606481325303
Country of Origin
India
Item
Variable Frequency Drive
Number of Inputs
(10) Digital, (3) Analog
Number of Outputs
(2) Analog, (2) Digital
Output Type
Analog, Digital
Input Voltage
690V AC
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Voltage Range
500V AC to 690V AC
Series
ATV930
Brake Chopper Included
Yes
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Frequency
60/50 Hz
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
20 hp
Ethernet Port Included
Yes
Start/Stop Control
Programmable
Input Voltage Range
500V AC to 690V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Color
Black/Green
With Bypass / No Bypass
No Bypass
Output Frequency Range
599 Hz
Output Voltage
690V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Digital Readout
Output Current; Output Frequency; Output Voltage
Maximum Output Current
18 A
Control Method
Local and Remote
Dynamic Braking
Yes
Output Phase AC
Three
Input Phase AC
Three
Style
Compact
Control Type
Local and Remote
With Line Contactor / No Line Contactor
With Line Contactor
Application
Industrial
Input Type
Analog, Digital
Enclosure
Open
Enclosure Rating
IP21
Product Type
Variable Frequency Drive
Output Frequency - Maximum
599 Hz
Output Frequency - Minimum
599 Hz
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
Input Phase
Three
Output Current - Maximum
18 A
Output Horsepower
20 hp
Number of Outputs - Digital
2
Includes Brake Chopper
Yes
Number of Inputs - Analog
3
Includes Ethernet Port
Yes
IP Rating
IP21
Number of Inputs - Digital
10
Bypass Design
No Bypass
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
16 1/2 in
Overall Width
9 5/8 in
Overall Depth
9 1/2 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 18 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews