Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D18N4
  • Zoro # G213328301

product price: 
$
5,817.99
/ea
Sold in multiples of 4 for $23,271.96
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Dynamic Braking
Yes
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Control Type
Local and Remote
Digital Readout
Output Current; Output Frequency; Output Voltage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D18N4
Zoro #
G213328301
UPC #
3606480883347
Country of Origin
India
Dynamic Braking
Yes
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Control Type
Local and Remote
Digital Readout
Output Current; Output Frequency; Output Voltage
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Voltage
480V AC
Output Voltage
480V AC
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Start/Stop Control
Programmable
Output Phase AC
Three
Output Frequency Range
599 Hz
Control Method
Local and Remote
Input Frequency
60/50 Hz
Enclosure
Open
Item
Variable Frequency Drive
Output Type
Analog, Digital
Input Voltage Range
380V AC to 480V AC
Number of Outputs
(2) Analog, (2) Digital
Output Voltage Range
380V AC to 480V AC
Number of Inputs
(10) Digital, (3) Analog
Brake Chopper Included
Yes
Torque Application
Constant Torque, Variable Torque
Application
Industrial
Ethernet Port Included
Yes
Series
ATV930
Input Type
Analog, Digital
Color
Black/Green
Maximum Output Current
39.2 A
Style
Compact
Enclosure Rating
IP21
Maximum Output Power
22 hp
Input Phase
Three
Number of Inputs - Analog
3
Output Frequency - Maximum
599 Hz
Output Current - Maximum
39.2 A
Line Contactor Design
With Line Contactor
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
Number of Inputs - Digital
10
Number of Outputs - Digital
2
Output Horsepower
22 hp
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Bypass Design
No Bypass
Output Phase
Three
Output Frequency - Minimum
599 Hz
IP Rating
IP21
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
21 1/2 in
Overall Depth
9 1/4 in
Overall Width
8 1/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 22 hp, Maximum Output Current 39.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.