Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D18S6
  • Zoro # G213302370

product price: 
$
5,271.99
/ea
Free Shipping & Returns

Key Features

Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Input Phase AC
Three
Display Type
LED
Dynamic Braking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630D18S6
Zoro #
G213302370
UPC #
3606481324894
Country of Origin
India

Dimensions

Overall Height
22 3/8 in
Overall Width
9 5/8 in
Overall Depth
9 1/2 in

Details

Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Input Phase AC
Three
Display Type
LED
Dynamic Braking
No
Input Voltage
600V AC
Displays
LED
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Frequency Range
0.1 to 500 Hz
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Enclosure
Open
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
With Line Contactor
Control Type
Remote Keypad
Output Voltage
600V AC
With Bypass / No Bypass
No Bypass
Control Method
Remote
Output Phase AC
Three
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Ethernet Port Included
Yes
Number of Outputs
(2) Analog
Application
Process and Utilities
Series
ATV630
Output Type
Analog, Digital
Number of Inputs
(3) Analog, (8) Digital
Enclosure Rating
IP20
Color
Black/Green
Brake Chopper Included
No
Style
Compact
Input Voltage Range
600V AC
Maximum Output Power
30 hp
Maximum Output Current
29 A
Output Voltage Range
600V AC
Includes Brake Chopper
No
Number of Outputs - Analog
2
Output Horsepower
30 hp
Product Type
Variable Frequency Drive
Input Phase
Three
Output Frequency - Minimum
500 Hz
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Analog
3
Output Phase
Three
Bypass Design
No Bypass
Output Current - Maximum
29 A
IP Rating
IP20
Includes Ethernet Port
Yes
Number of Inputs - Digital
8
Line Contactor Design
With Line Contactor
Number of Outputs - Digital
0
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 29 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.