Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D18S6
  • Zoro # G613302291

product price: 
$
5,455.99
/ea
Free Shipping & Returns

Key Features

Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Voltage
600V AC
Enclosure
Open
Output Phase AC
Three
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D18S6
Zoro #
G613302291
UPC #
3606481325020
Country of Origin
India
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Voltage
600V AC
Item
Variable Frequency Drive
Enclosure
Open
Output Phase AC
Three
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Frequency Range
599 Hz
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Control Method
Local and Remote
With Line Contactor / No Line Contactor
With Line Contactor
Control Type
Local and Remote
Input Phase AC
Three
Input Voltage
600V AC
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
Dynamic Braking
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Series
ATV930
Output Type
Analog, Digital
Output Voltage Range
600V AC
Number of Inputs
(10) Digital, (3) Analog
Ethernet Port Included
Yes
Application
Industrial
Input Type
Analog, Digital
Number of Outputs
(2) Analog, (2) Digital
Torque Application
Constant Torque, Variable Torque
Brake Chopper Included
Yes
Enclosure Rating
IP20
Maximum Output Current
29 A
Color
Black/Green
Style
Compact
Input Voltage Range
600V AC
Maximum Output Power
30 hp
Output Horsepower
30 hp
Includes Ethernet Port
Yes
Line Contactor Design
With Line Contactor
Output Phase
Three
Number of Inputs - Analog
3
Output Frequency - Minimum
599 Hz
Bypass Design
No Bypass
Number of Outputs - Analog
2
Output Frequency - Maximum
599 Hz
Product Type
Variable Frequency Drive
Input Phase
Three
Includes Brake Chopper
Yes
IP Rating
IP20
Number of Inputs - Digital
10
Output Current - Maximum
29 A
Number of Outputs - Digital
2
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/2 in
Overall Height
22 3/8 in
Overall Width
9 5/8 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 29 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.