Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630U40S6X
  • Zoro # G214652993

product price: 
$
2,456.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
No
Application
Process and Utilities
Displays
LED
Output Type
Analog, Digital
Overall Height
16 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U40S6X
Zoro #
G214652993
UPC #
3606481324849
Country of Origin
United States
Dynamic Braking
No
Application
Process and Utilities
Displays
LED
Output Type
Analog, Digital
Control Method
Remote
Enclosure
Open
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Frequency
60/50 Hz
Input Voltage
600V AC
Torque Application
Constant Torque, Variable Torque
Start/Stop Control
Programmable
Number of Inputs
(3) Analog, (8) Digital
Series
ATV630
With Bypass / No Bypass
No Bypass
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Frequency Range
0.1 to 500 Hz
Item
Variable Frequency Drive
Output Voltage
600V AC
Input Type
Analog, Digital
With Line Contactor / No Line Contactor
With Line Contactor
Adjustable Acceleration Time
0.01 to 9,999 sec
Display Type
LED
Input Phase AC
Three
Number of Outputs
(2) Analog
Standards
CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Control Type
Remote Keypad
Output Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
Ethernet Port Included
Yes
Color
Black/Green
Maximum Output Current
7.2 A
Brake Chopper Included
No
Style
Compact
Input Voltage Range
600V AC
Output Voltage Range
600V AC
Maximum Output Power
7 1/2 hp
Enclosure Rating
IP21
Includes Brake Chopper
No
Includes Ethernet Port
Yes
Bypass Design
No Bypass
Number of Outputs - Digital
0
Output Current - Maximum
7.2 A
Product Type
Variable Frequency Drive
Input Phase
Three
Line Contactor Design
With Line Contactor
Output Frequency - Minimum
500 Hz
Number of Outputs - Analog
2
Number of Inputs - Digital
8
Number of Inputs - Analog
3
IP Rating
IP21
Output Horsepower
7 1/2 hp
Output Phase
Three
Output Frequency - Maximum
0.1 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
16 1/8 in
Overall Depth
9 1/8 in
Overall Width
6 3/4 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 7.2 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.