Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D45M3C
  • Zoro # G513321903

product price: 
$
11,230.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Inputs
(10) Digital, (3) Analog
Number of Outputs
(2) Analog, (2) Digital
Input Voltage
240V AC
Output Type
Analog, Digital
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D45M3C
Zoro #
G513321903
UPC #
3606480883705
Country of Origin
India
Item
Variable Frequency Drive
Number of Inputs
(10) Digital, (3) Analog
Number of Outputs
(2) Analog, (2) Digital
Input Voltage
240V AC
Output Type
Analog, Digital
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Adjustable Acceleration Time
0.01 to 9,999 sec
Color
Black/Green
Start/Stop Control
Programmable
Torque Application
Constant Torque, Variable Torque
Adjustable Deceleration Time
0.01 to 9,999 sec
Style
Compact
Output Voltage
240V AC
Control Method
Local and Remote
Enclosure
Open
Ethernet Port Included
Yes
Input Frequency
60/50 Hz
Output Phase AC
Three
Dynamic Braking
No
Output Voltage Range
200V AC to 240V AC
Control Type
Local and Remote
Brake Chopper Included
No
Application
Industrial
With Bypass / No Bypass
No Bypass
Input Type
Analog, Digital
Series
ATV930
Maximum Output Current
175 A
Input Phase AC
Three
Input Voltage Range
200V AC to 240V AC
With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Frequency Range
599 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Enclosure Rating
IP21
Maximum Output Power
60 hp
Bypass Design
No Bypass
Output Current - Maximum
175 A
Output Frequency - Minimum
599 Hz
Number of Inputs - Digital
10
Includes Brake Chopper
No
Output Horsepower
60 hp
Number of Inputs - Analog
3
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
IP Rating
IP21
Input Phase
Three
Number of Outputs - Analog
2
Output Frequency - Maximum
599 Hz
Includes Ethernet Port
Yes
Output Phase
Three
Number of Outputs - Digital
2
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
11 3/8 in
Overall Depth
12 7/8 in
Overall Height
36 1/4 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 60 hp, Maximum Output Current 175 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.