Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D45Y6
  • Zoro # G414841562

product price: 
$
11,087.99
/ea
Free Shipping & Returns

Key Features

With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Voltage Range
500V AC to 690V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Dynamic Braking
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D45Y6
Zoro #
G414841562
UPC #
3606481325358
Country of Origin
United States
With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Voltage Range
500V AC to 690V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Dynamic Braking
Yes
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage Range
500V AC to 690V AC
Number of Inputs
(10) Digital, (3) Analog
Series
ATV930
Brake Chopper Included
Yes
Output Frequency Range
599 Hz
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Torque Application
Constant Torque, Variable Torque
Output Phase AC
Three
Ethernet Port Included
Yes
Start/Stop Control
Programmable
Output Voltage
690V AC
Input Voltage
690V AC
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
Control Method
Local and Remote
Application
Industrial
Input Type
Analog, Digital
Control Type
Local and Remote
Number of Outputs
(2) Analog, (2) Digital
Output Type
Analog, Digital
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 9,999 sec
Enclosure
Open
Input Phase AC
Three
Style
Compact
Maximum Output Current
55 A
Maximum Output Power
60 hp
Color
Black/Green
Enclosure Rating
IP21
Product Type
Variable Frequency Drive
Output Horsepower
60 hp
Input Phase
Three
Output Current - Maximum
55 A
IP Rating
IP21
Includes Ethernet Port
Yes
Number of Inputs - Digital
10
Line Contactor Design
With Line Contactor
Bypass Design
No Bypass
Number of Inputs - Analog
3
Output Frequency - Minimum
599 Hz
Includes Brake Chopper
Yes
Output Phase
Three
Number of Outputs - Analog
2
Number of Outputs - Digital
2
Output Frequency - Maximum
599 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
24 3/4 in
Overall Depth
11 3/4 in
Overall Width
13 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 60 hp, Maximum Output Current 55 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.