Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630D15M3US
  • Zoro # G822730168

product price: 
$
5,149.99
/ea
Free Shipping & Returns

Key Features

Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Includes Communication Port
Yes
Overall Depth
271 mm
IP Rating
IP00
Line Contactor Design
With Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D15M3US
Zoro #
G822730168
UPC #
-
Country of Origin
United States
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Includes Communication Port
Yes
IP Rating
IP00
Item
Variable Speed Drive
Line Contactor Design
With Line Contactor
Input Voltage
200-240V AC
Accepts External Control Inputs
Yes
Adjustable Deceleration Time
0.01 to 9999 sec
Color
Black/Green
Number of Inputs - Digital
8
Product Type
Variable Frequency Drive
Control Type
PLC
Number of Outputs - Relay
3
Output Power - Kilowatt - Maximum
11 kW, 15 kW
Application
Process and Utilities
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Input Phase
Three
Includes EMI Filter
Yes
Output Type
Analog, Digital, Relay
Includes Ethernet Port
Yes
Output Frequency - Minimum
0.1 Hz
Input Type
Analog, Digital
Number of Outputs - Analog
2
Number of Outputs - Digital
0
Output Horsepower
15 hp, 20 hp
Output Current - Maximum
63.4 A
Includes Brake Chopper
No
Input Frequency
60/50 Hz
Output Frequency - Maximum
500 Hz
Adjustable Acceleration Time
0.01 to 9999 sec
Torque Application
Constant Torque, Variable Torque
Series
Altivar Process ATV600
Bypass Design
No Bypass
Number of Inputs - Analog
3
Output Voltage
200-240V AC
Start/Stop Control
Programmable
Dynamic Braking
No
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Style
Chassis
Output Phase
Three
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Depth
271 mm
Overall Height
673 mm
Overall Width
226 mm

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.