Variable Speed Drive, Black/Green

  • Mfr # ATV930C31N4CUS
  • Zoro # G922732178
product price: 
$
58,224.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60/50 Hz
Number of Outputs - Relay
3
Includes Communication Port
Yes
Product Type
Variable Frequency Drive
Overall Height
1,195 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930C31N4CUS
Zoro #
G922732178
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1,195 mm
Overall Depth
380 mm
Overall Width
598 mm

Details

Input Frequency
60/50 Hz
Number of Outputs - Relay
3
Includes Communication Port
Yes
Product Type
Variable Frequency Drive
Item
Variable Speed Drive
Includes Ethernet Port
Yes
Output Voltage
480V AC
Adjustable Acceleration Time
0.01 to 9999 sec
Number of Inputs - Analog
3
Adjustable Deceleration Time
0.01 to 9999 sec
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Output Phase
Three
Dynamic Braking
No
Number of Inputs - Digital
10
Output Current - Maximum
616 A
Series
Altivar Process ATV900
Input Phase
Three
Input Voltage
380-480V AC
Control Type
PLC
Includes Brake Chopper
No
Accepts External Control Inputs
Yes
Number of Outputs - Analog
2
Torque Application
Constant Torque, Variable Torque
Application
Process and Utilities
Output Power - Kilowatt - Maximum
250 kW, 315 kW
Line Contactor Design
With Line Contactor
Bypass Design
No Bypass
Color
Black/Green
IP Rating
IP21
Includes EMI Filter
Yes
Input Type
Analog, Digital
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Number of Outputs - Digital
2
Style
Chassis
Output Horsepower
4 hp
Start/Stop Control
Programmable
Output Frequency - Maximum
599 Hz
Output Type
Analog, Digital, Relay
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Wire Color
Black/Green
Container Type
Chassis

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews