Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D75N4ZU
  • Zoro # G313302355

product price: 
$
10,771.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Output Voltage
480V AC
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Control Method
Local and Remote
With Bypass / No Bypass
No Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D75N4ZU
Zoro #
G313302355
UPC #
3606489740337
Country of Origin
India
Output Voltage
480V AC
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Control Method
Local and Remote
With Bypass / No Bypass
No Bypass
Enclosure
Open
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Dynamic Braking
Yes
With Line Contactor / No Line Contactor
With Line Contactor
Output Phase AC
Three
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Control Type
Local and Remote
Input Voltage
480V AC
Input Phase AC
Three
Item
Variable Frequency Drive
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Output Frequency Range
599 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Type
Analog, Digital
Ethernet Port Included
Yes
Number of Inputs
(10) Digital, (3) Analog
Input Voltage Range
380V AC to 480V AC
Output Type
Analog, Digital
Application
Industrial
Series
ATV930
Style
Compact
Number of Outputs
(2) Analog, (2) Digital
Output Voltage Range
380V AC to 480V AC
Brake Chopper Included
Yes
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
106 A
Color
Black/Green
Enclosure Rating
IP00
Maximum Output Power
100 hp
Output Horsepower
100 hp
Includes Ethernet Port
Yes
Number of Outputs - Analog
2
Includes Brake Chopper
Yes
Line Contactor Design
With Line Contactor
Output Frequency - Minimum
599 Hz
IP Rating
IP00
Output Phase
Three
Number of Inputs - Digital
10
Output Frequency - Maximum
599 Hz
Number of Inputs - Analog
3
Output Current - Maximum
106 A
Number of Outputs - Digital
2
Input Phase
Three
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
10 3/8 in
Overall Height
29 1/2 in
Overall Depth
12 1/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 100 hp, Maximum Output Current 106 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.