Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U40N4
  • Zoro # G513328285

product price: 
$
2,394.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Phase AC
Three
With Bypass / No Bypass
No Bypass
Input Voltage
480V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U40N4
Zoro #
G513328285
UPC #
3606480883293
Country of Origin
Indonesia
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Phase AC
Three
With Bypass / No Bypass
No Bypass
Input Voltage
480V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Voltage
480V AC
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Method
Local and Remote
Output Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Open
With Line Contactor / No Line Contactor
With Line Contactor
Dynamic Braking
Yes
Output Frequency Range
599 Hz
Start/Stop Control
Programmable
Item
Variable Frequency Drive
Input Frequency
60/50 Hz
Control Type
Local and Remote
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
380V AC to 480V AC
Brake Chopper Included
Yes
Output Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Input Type
Analog, Digital
Number of Inputs
(10) Digital, (3) Analog
Application
Industrial
Output Type
Analog, Digital
Number of Outputs
(2) Analog, (2) Digital
Series
ATV930
Color
Black/Green
Maximum Output Current
9.3 A
Style
Compact
Maximum Output Power
5 hp
Enclosure Rating
IP21
IP Rating
IP21
Input Phase
Three
Includes Brake Chopper
Yes
Output Frequency - Minimum
599 Hz
Output Phase
Three
Number of Outputs - Analog
2
Number of Outputs - Digital
2
Bypass Design
No Bypass
Output Current - Maximum
9.3 A
Output Frequency - Maximum
599 Hz
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Output Horsepower
5 hp
Number of Inputs - Digital
10
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
8 1/8 in
Overall Width
5 5/8 in
Overall Height
13 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 9.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.