Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930C11N4C
  • Zoro # G513302315

product price: 
$
19,165.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Output Phase AC
Three
Input Voltage
480V AC
Input Frequency
60/50 Hz
Output Voltage
480V AC
Dynamic Braking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930C11N4C
Zoro #
G513302315
UPC #
3606480883453
Country of Origin
India
Output Phase AC
Three
Input Voltage
480V AC
Input Frequency
60/50 Hz
Output Voltage
480V AC
Dynamic Braking
No
Output Frequency Range
599 Hz
Input Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Open
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Control Type
Local and Remote
With Line Contactor / No Line Contactor
With Line Contactor
Start/Stop Control
Programmable
Control Method
Local and Remote
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
Number of Outputs
(2) Analog, (2) Digital
Brake Chopper Included
No
Input Type
Analog, Digital
Number of Inputs
(10) Digital, (3) Analog
Ethernet Port Included
Yes
Output Type
Analog, Digital
Output Voltage Range
380V AC to 480V AC
Torque Application
Constant Torque, Variable Torque
Series
ATV930
Application
Industrial
Input Voltage Range
380V AC to 480V AC
Maximum Output Power
150 hp
Maximum Output Current
211 A
Style
Compact
Color
Black/Green
Enclosure Rating
IP21
IP Rating
IP21
Bypass Design
No Bypass
Output Current - Maximum
211 A
Output Horsepower
150 hp
Output Phase
Three
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
Number of Outputs - Analog
2
Output Frequency - Maximum
599 Hz
Input Phase
Three
Number of Inputs - Analog
3
Number of Outputs - Digital
2
Number of Inputs - Digital
10
Includes Ethernet Port
Yes
Output Frequency - Minimum
599 Hz
Includes Brake Chopper
No
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
12 5/8 in
Overall Height
33 1/2 in
Overall Depth
15 1/2 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 150 hp, Maximum Output Current 211 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.