Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U75M3
  • Zoro # G513328292

product price: 
$
3,231.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Input Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Start/Stop Control
Programmable
Output Voltage
240V AC
Output Frequency Range
599 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U75M3
Zoro #
G513328292
UPC #
3606480883606
Country of Origin
Mexico
Input Phase AC
Three
Item
Variable Frequency Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
Start/Stop Control
Programmable
Output Voltage
240V AC
Output Frequency Range
599 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
With Line Contactor
Input Frequency
60/50 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Enclosure
Open
Output Phase AC
Three
Dynamic Braking
Yes
Input Voltage
240V AC
Control Type
Local and Remote
Control Method
Local and Remote
Adjustable Deceleration Time
0.01 to 9,999 sec
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Type
Analog, Digital
Input Type
Analog, Digital
Output Voltage Range
200V AC to 240V AC
Series
ATV930
Application
Industrial
Number of Inputs
(10) Digital, (3) Analog
Torque Application
Constant Torque, Variable Torque
Brake Chopper Included
Yes
Ethernet Port Included
Yes
Number of Outputs
(2) Analog, (2) Digital
Input Voltage Range
200V AC to 240V AC
Color
Black/Green
Style
Compact
Maximum Output Current
32.7 A
Enclosure Rating
IP21
Maximum Output Power
10 hp
Output Frequency - Minimum
599 Hz
Output Horsepower
10 hp
Bypass Design
No Bypass
Output Frequency - Maximum
599 Hz
Product Type
Variable Frequency Drive
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Output Current - Maximum
32.7 A
IP Rating
IP21
Includes Brake Chopper
Yes
Output Phase
Three
Number of Inputs - Analog
3
Number of Inputs - Digital
10
Line Contactor Design
With Line Contactor
Number of Outputs - Digital
2
Input Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/4 in
Overall Height
21 1/2 in
Overall Width
8 1/4 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 32.7 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.